Beli pipet laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Micropipette Single Channel (Mikropipet)Deskripsi:Produk ini juga sering disebut dengan Micro pipetatribut:
- Material: ABS
- Number of Channels: 1
- Pipette Type: Micropipette
- Included Accessories: Pipette tip, simple stand, maintenance tool, lubrication grease
- Biologix Pipette Transfer (Pipet Tetes)atribut:
- Length (mm): 162
- Material: PE
- DLAB Micropipette Single Channel (Mikropipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- Ika Laboratories Pette Pipet Single FixDeskripsi:Lies comfortably in your hand with uncompromising precise performance: The IKA PETTE fix single-channel pipettes are used for many different applications in the modern laboratory. Color-coding simplifies rapid selection of the right pipette. The impact-resistant, UV-resistant and chemically resistant conical tip ensures reliable metering in the long-term.Improved ergonomics as a result of replaceable handlesIKA pipettes include three interchangeable handles in various different shapes and materials in the delivery. The choice of the right handle for your particular hand means that the pipette can be adapted to suit your individual requirements. This ergonomic optimization permits comfortable and wrist-friendly working, and ensures that the pipette sits in your hand perfectly in daily use for easy grasping of the working points. Precise and repeatable results are thus guaranteed.Straightforward ejection of the tip of the pipetteAfter the pipetting process, the tip of the pipette is ejected quickly and without time-consuming hand repositioning simply by pressing the central multifunction button. The round design means that the single-handed ejection works equally for both right-handed and left-handed users.Robust and smoothThe piston and tip cone are made from DLC-coated stainless steel. DLC stands for diamond like carbon and is a diamond-like type of carbon which exhibits high levels of wear and corrosion resistance, together with particular hardness and low frictional indices. The DLC coating means that the tip cone is particularly insensitive and also ensures that the tips of the pipettes are always in perfect condition and are securely seated, without leaks. The extremely good anti-friction properties of the DLC also mean that the pipette will only need to be re-greased on rare occasions. The benefit of the coating for the user is primarily the consistent and low level of force required when absorbing and discharging the liquid to be pipetted.Maintenance-friendly, process-secure and easy to cleanRegular cleaning and maintenance of the pipette guarantees a long service life for the product. The volume unit with piston and seal can be replaced completely in just a few hand movements. The equally simple assembly is acknowledged audibly by a click and is thus process-secure.Simplified acquisition, documentation and monitoringAcquisition, documentation and monitoring of equipment and processes is of great importance in most laboratories. The serial number of the IKA PETTE can be scanned from a QR Code on the housing, easily and without transfer errors. The serial number and the pipette are thus uniquely linked.Can be autoclaved at 121°CThe IKA PETTE is ideally suited to heat and high-pressure sterilization. Thanks to its simple construction, the pipette can be cleaned and autoclaved either in complete or in dismantled state.Large range of pipette tipsAll the PETTE fix and vario models are compatible with pipette tips from most manufacturers. Pipette tips having the standard color codes gray, yellow, and blue always fit on our pipettes, marked accordingly. This means that there is a wide range of pipette tips to choose from and you can rest assured that only suitable tips are fitted.atribut:
- Design: Air Displacement piston-operated pippete
- Handling: Mechanical
- Volume: Fix
- Permissible Ambient Temperature (°C): 5-40
- Permissible relative humidity (%): 90
- PYREX Test Tube (Tabung Reaksi)atribut:
- Material: borosilicate glass , neck (Beaded rim), round bottom tube
- Sterility: non-sterile
- Color: Clear
- DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet)Deskripsi:Mikropipet (micropipet) adalah suatu alat yang digunakan untuk memindahkan cairan dalam jumlah kecil secara akurat
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- Socorex Micropipette Adjustable Volume (Mikropipet)Deskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
- monotaro Micropipette Tip (Tip Pipet/Ujung Pipet)atribut:
- Material: PP
- SANSYO Sansho micropipetteDeskripsi:An introductory machine for micropipettes, ideal for student training. .. It has excellent cost performance. .. Made in Japan with high reliability. .. Lightweight and does not burden your hands. .. We aimed for the best Pipetting feel. .. With accuracy test table. 1 year warranty. .. The tip ejector is a one-touch attachment / detachment method (PAT.P). .. With safety filter. .. Not autoclaved. .. O-ring material: Fluororubber* You can use the SANSYO pipette tip (71-2363, 2364) or a tip that fits the Gilson type. * Please note that UV irradiation gradually deteriorates the tip of the pipette. * See 71-2356 for 6 rotating stands.atribut:
- Accuracy (%): Minimum (200μl) ± 1.5%, Maximum (1000μl) ± 0.5%
- Capacity (μL): 200to1000
- Minimum Scale (μL): 2
- Edumedia Pipette Filler (Pompa Pipet)Deskripsi:Bola Hisap / Pipet Filler / Filtering Ball / Bulb Karet / Rubber Pipette FillerBola hisap karet dengan 3 katup penggunaan di tekan satu tangan ke Nozzle katup lalu menekan katup keluar hingga cairan keluar.Spesifikasi :Panjang :12,5 CMJumlah Lubang : 3 Lubang / E, S Dan ALebar Dengan Diameter Outer Body : 5.2 CM (Lingkar Diameter Bola).Diameter Lubang Inner : E = 8 mm, S = 7 mm, A = 5 mm(Lubang karet dapat melar untuk menyesesuaikan masuknya pipet)Bahan Material : Karet Alami Grade ABerat : 30 Gram (Belum Bungkus)Merk : Tanpa Merk (RRT) Warna : Merah Daya tampung pompa cocok untuk Pipet hingga 60 ML MaksimalPenghisap pipet bekerja melalui Katup Bola untuk Pelepasan Cairan, Hisap Dan Transfer Cairan. Aman untuk cairan kimia (Laboratorium, Praktikum, Penelitian dan lainnya)Cocok digunakan Dengan : Pipette Volume, Pipet Ukur, Maat Pipette Model Kaca Atau Plastik DLL.Bisa digunakan : Rumah Sakit, Laboratorium Kesehatan/Industri, Profesional. Pendidikan Dan Home Industri.atribut:
- A Inner Hole Diameter: 5
- Color: Red
- E Inner Hole Diameter (mm): 8
- Length (mm): 125
- Material: Grade A Natural Rubber
- S Inner Hole Diameter (mm): 7
- Width With Outer Body Diameter (mm): 52
- DLAB Micropipette Plus Single Channel Autoclavable Fixed Pipettor (Mikropipet)Deskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
- monotaro Pipette Transfer (Pipet Tetes)Deskripsi:Produk ini juga sering disebut dengan Pipet Drop Obatatribut:
- Material: CR-V
- Sterilizing: Sterilized
Daftar Harga pipet laboratorium Terbaru November 2026
| monotaro Micropipette Single Channel (Mikropipet) | Rp1.099.900 |
| Biologix Pipette Transfer (Pipet Tetes) | Rp319.900 |
| DLAB Micropipette Single Channel (Mikropipet) | Rp1.199.900 |
| Kartell Pipette Fillers, Synthetic Rubber | Rp259.900 |
| Ika Laboratories Pette Pipet Single Fix | Rp4.699.900 |
| PYREX Test Tube (Tabung Reaksi) | Rp459.900 |
| Kartell Pipette Tip (Tip Pipet/Ujung Pipet) | Rp96.900 |
| DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet) | Rp729.900 |
| monotaro Pipette Filler (Pipet) | Rp149.900 |
| Socorex Micropipette Adjustable Volume (Mikropipet) | Rp7.899.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/deP103181482-5.jpg)
/f2P107562542-1.jpg)
/lnP103452779-2.jpg)


/apP106472385-1.jpg)
/pfP104804915-1.jpg)
/pvP109115931-1.jpg)
%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)
/fwP104803572-1.jpg)
/enP108139527-1.jpg)
/fuP103181570-3.jpg)


/bsP111289424-1.jpg)
/mvP107120823-1.jpg)
/g5P108139581-1.jpg)
/m5P103452797-1.jpg)
/c8P101567440-4.jpg)
/84P111167292-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)